P&S PS430R3-W P/S RECEP 4W 30A 380/

Item #: 1170721

Cat #: PS430R3-W

UPC: 785007623345

$ 348.45 EA
Company wide:
0 in stock
Documents & Guides
PAS PS430R3-W P/S RECEP 4W 30

Overview

PAS PS430R3-W P/S RECEP 4W 30
Also known as: 785007623345, PS430R3-W, PASPS430R3W

Specifications

No Specifications Available