P&S PS430P3-W P/S PLUG 4W 30A 380/4

Item #: 1170714

Cat #: PS430P3-W

UPC: 785007623321

$ 396.79 EA
Company wide:
0 in stock
Documents & Guides
PAS PS430P3-W P/S PLUG 4W 30A

Overview

PAS PS430P3-W P/S PLUG 4W 30A
Also known as: 785007623321, PS430P3-W, PASPS430P3W

Specifications

No Specifications Available