P/S CONN 4W 30A 3PH 480V SP

Item #: 1170706

Cat #: PS430C7-S

UPC: 785007621907

$ 365.88 EA
Company wide:
0 in stock
Documents & Guides
Pin & Sleeve Connector 4wire 30amp 3phase 480volt 1pole

Overview

Pin & Sleeve Connector 4wire 30amp 3phase 480volt 1pole
Also known as: 785007621907, PS430C7-S, PASPS430C7S

Specifications

No Specifications Available