PAS PS430C5-S P/S CONN 4W 30A

Item #: 1170703

Cat #: PS430C5-S

UPC: 785007621945

$ 338.47 EA
Company wide:
0 in stock
Documents & Guides
PAS PS430C5-S P/S CONN 4W 30A

Overview

PAS PS430C5-S P/S CONN 4W 30A
Also known as: 785007621945, PS430C5-S, PASPS430C5S

Specifications

No Specifications Available