P&S PS420R5-W P/S RECEP 4W 20A 3PH

Item #: 1170690

Cat #: PS420R5-W

UPC: 785007420258

$ 276.63 EA
Company wide:
0 in stock
Documents & Guides
PAS PS420R5-W P/S RECEP 4W 20

Overview

PAS PS420R5-W P/S RECEP 4W 20
Also known as: 785007420258, PS420R5-W, PASPS420R5W

Specifications

No Specifications Available