
P&S PS420MIR7-W 20A 3P 4W 3 PH 480V
Item #: 1170677
Cat #: PS420MIR7-W
UPC: 785007420432
$ 1484.45 EA
Company wide:
0
in stock
Documents & Guides
PAS PS420MIR7-W 20A 3P 4W 3 P
Overview
PAS PS420MIR7-W 20A 3P 4W 3 P
Also known as: 785007420432, PS420MIR7-W, PASPS420MIR7W
Specifications
No Specifications Available