
P&S PS420MIR5-W 20A 3P 4W 3 PH 600V
Item #: 1170676
Cat #: PS420MIR5-W
UPC: 785007420425
$ 1596.26 EA
Company wide:
0
in stock
Documents & Guides
PAS PS420MIR5-W 20A 3P 4W 3 P
Overview
PAS PS420MIR5-W 20A 3P 4W 3 P
Also known as: 785007420425, PS420MIR5-W, PASPS420MIR5W
Specifications
No Specifications Available