P&S PS420C5-W P/S CONN 4W 20A 3PH 6

Item #: 1170671

Cat #: PS420C5-W

UPC: 785007420234

$ 301.57 EA
Company wide:
0 in stock
Documents & Guides
PAS PS420C5-W P/S CONN 4W 20A

Overview

PAS PS420C5-W P/S CONN 4W 20A
Also known as: 785007420234, PS420C5-W, PASPS420C5W

Specifications

No Specifications Available