P&S PS420C12-W P/S SL CONN 4W 20A 1

Item #: 1170669

Cat #: PS420C12-W

UPC: 785007420357

$ 322.68 EA
Company wide:
0 in stock
Documents & Guides
PAS PS420C12-W P/S SL CONN 4W

Overview

PAS PS420C12-W P/S SL CONN 4W
Also known as: 785007420357, PS420C12-W, PASPS420C12W

Specifications

No Specifications Available