P/S RECEP 4W 100A 3PH 480V WT

Item #: 1170664

Cat #: PS4100R7-W

UPC: 785007041088

$ 660.97 EA
Company wide:
0 in stock
Documents & Guides
Three pole, Four wire, Pin and Sleeve Receptacle. 100 amp, 3/480 volt.

Overview

Three pole, Four wire, Pin and Sleeve Receptacle. 100 amp, 3/480 volt.
Also known as: 785007041088, PS4100R7-W, PASPS4100R7W

Specifications

Phase: 3
Poles: 3
Amps: 100
Color: Black
Material: Thermoplastic
Type: Pin &amp, amp
Phase: 3
Amps: 100
Material: Thermoplastic
Poles: 3
Color: Black
Type: Pin &amp, amp