P/S INLET 4W 100A 3PH 600V WT

Item #: 1170650

Cat #: PS4100B5-W

UPC: 785007041156

$ 934.35 EA
Company wide:
0 in stock
Documents & Guides
"Three pole, Four wire, Pin and Sleeve Inlet. 100 amp, 3/600 volt.

Overview

"Three pole, Four wire, Pin and Sleeve Inlet. 100 amp, 3/600 volt.
Also known as: 785007041156, PS4100B5-W, PASPS4100B5W

Specifications

Phase: 3
Poles: 3
Amps: 100
Type: Inlet
Color: Gray
Phase: 3
Amps: 100
Color: Gray
Poles: 3
Type: Inlet