P/S INLET 4W 100A 125/250V WT

Item #: 1170649

Cat #: PS4100B12-W

UPC: 785007041033

$ 873.22 EA
Company wide:
0 in stock
Documents & Guides
Three pole, Four wire, Pin and Sleeve Inlet. 100 amp, 125/250 volt.

Overview

Three pole, Four wire, Pin and Sleeve Inlet. 100 amp, 125/250 volt.
Also known as: 785007041033, PS4100B12-W, PASPS4100B12W

Specifications

Phase: 3
Poles: 3
Amps: 100
Color: Black
Material: Thermoplastic
Phase: 3
Amps: 100
Material: Thermoplastic
Poles: 3
Color: Black