P/S RECEP 3W 60A 480V WT

Item #: 1170647

Cat #: PS360R7-W

UPC: 785007840087

$ 466.84 EA
Company wide:
0 in stock
Documents & Guides
Pin and Sleeve Watertight Receptacle, Double pole, Three wire, 60 amp, 480 volt.

Overview

Pin and Sleeve Watertight Receptacle, Double pole, Three wire, 60 amp, 480 volt.
Also known as: 785007840087, PS360R7-W, PASPS360R7W

Specifications

Phase: 3
Type: Receptacle
Color: Gray
Amps: 60
Phase: 3
Color: Gray
Type: Receptacle
Amps: 60