
P&S PS360R4-W P/S RECEP 3W 60A 125V
Item #: 1170644
Cat #: PS360R4-W
UPC: 785007840001
$ 499.49 EA
Company wide:
0
in stock
Documents & Guides
PAS PS360R4-W P/S RECEP 3W 60
Overview
PAS PS360R4-W P/S RECEP 3W 60
Also known as: 785007840001, PS360R4-W, PASPS360R4W
Specifications
No Specifications Available