
P&S PS360P4-W P/S PLUG 3W 60A 125V
Item #: 1170637
Cat #: PS360P4-W
UPC: 785007840018
$ 539.89 EA
Company wide:
0
in stock
Documents & Guides
PAS PS360P4-W P/S PLUG 3W 60A
Overview
PAS PS360P4-W P/S PLUG 3W 60A
Also known as: 785007840018, PS360P4-W, PASPS360P4W
Specifications
No Specifications Available