P/S CONN 3W 60A 480V WT

Item #: 1170632

Cat #: PS360C7-W

UPC: 785007840100

$ 644.54 EA
Company wide:
0 in stock
Documents & Guides
Pin and Sleeve Watertight Connector, Double pole, Three wire,. 60 amp, 480 volt.

Overview

Pin and Sleeve Watertight Connector, Double pole, Three wire,. 60 amp, 480 volt.
Also known as: 785007840100, PS360C7-W, PASPS360C7W

Specifications

Phase: 3
Type: Connector
Color: Gray
Amps: 60
Phase: 3
Color: Gray
Type: Connector
Amps: 60