P/S CONN 3W 60A 250V WT

Item #: 1170629

Cat #: PS360C6-W

UPC: 785007840063

$ 602.36 EA
Company wide:
0 in stock
Documents & Guides
60 amp 250 volt, Watertight, Pin and Sleeve Connector, 2pole 3wire

Overview

60 amp 250 volt, Watertight, Pin and Sleeve Connector, 2pole 3wire
Also known as: 785007840063, PS360C6-W, PASPS360C6W

Specifications

Phase: 3
Color: Black
Material: Thermoplastic
Amps: 60
Phase: 3
Material: Thermoplastic
Color: Black
Amps: 60