P/S CONN 3W 60A 250V SP

Item #: 1170628

Cat #: PS360C6-S

UPC: 785007617368

$ 511.04 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
60 amp 250 volt, Splashproof, Pin and Sleeve Connector, 2pole 3wire

Overview

60 amp 250 volt, Splashproof, Pin and Sleeve Connector, 2pole 3wire
Also known as: 785007617368, PS360C6-S, PASPS360C6S

Specifications

Phase: 3
Color: Black
Material: Thermoplastic
Amps: 60
Phase: 3
Material: Thermoplastic
Color: Black
Amps: 60