
P&S PS360C4-W P/S CONN 3W 60A 125V
Item #: 1170625
Cat #: PS360C4-W
UPC: 785007840025
$ 644.54 EA
Company wide:
0
in stock
Documents & Guides
PAS PS360C4-W P/S CONN 3W 60A
Overview
PAS PS360C4-W P/S CONN 3W 60A
Also known as: 785007840025, PS360C4-W, PASPS360C4W
Specifications
No Specifications Available