P/S INLET 3W 60A 250V WT

Item #: 1170622

Cat #: PS360B6-W

UPC: 785007840070

$ 539.38 EA
Company wide:
0 in stock
Documents & Guides
Pin and Sleeve Watertight Inlet, Double pole, Three wire, 60 amp, 250 volt.

Overview

Pin and Sleeve Watertight Inlet, Double pole, Three wire, 60 amp, 250 volt.
Also known as: 785007840070, PS360B6-W, PASPS360B6W

Specifications

Phase: 3
Type: Inlet
Color: Gray
Amps: 60
Phase: 3
Color: Gray
Type: Inlet
Amps: 60