
P&S PS330P7-W P/S PLUG 3W 30A 480V
Item #: 1170613
Cat #: PS330P7-W
UPC: 785007621099
$ 380.24 EA
Company wide:
0
in stock
Documents & Guides
PAS PS330P7-W P/S PLUG 3W 30A
Overview
PAS PS330P7-W P/S PLUG 3W 30A
Also known as: 785007621099, PS330P7-W, PASPS330P7W
Specifications
No Specifications Available