P/S PLUG 3W 2PH 30A 240V WT

Item #: 1170612

Cat #: PS330P6-W

UPC: 785007621051

$ 355.35 EA
Company wide:
0 in stock
Documents & Guides
2pole,3 wire, Pin and Sleeve Plug. 3 amp, 240 vac.

Overview

2pole,3 wire, Pin and Sleeve Plug. 3 amp, 240 vac.
Also known as: 785007621051, PS330P6-W, PASPS330P6W

Specifications

Phase: 3
Color: Black
Amps: 30
Material: Thermoplastic
Type: Pin &amp, amp
Phase: 3
Amps: 30
Type: Pin &amp, amp
Color: Black
Material: Thermoplastic