
P&S PS330P4-W P/S PLUG 3W 30A 125V
Item #: 1170610
Cat #: PS330P4-W
UPC: 785007621013
$ 355.35 EA
Company wide:
0
in stock
Documents & Guides
PAS PS330P4-W P/S PLUG 3W 30A
Overview
PAS PS330P4-W P/S PLUG 3W 30A
Also known as: 785007621013, PS330P4-W, PASPS330P4W
Specifications
No Specifications Available