
P&S PS320R5-W P/S RECEP 3W 20A 277V
Item #: 1170591
Cat #: PS320R5-W
UPC: 785007320596
$ 197.80 EA
Company wide:
0
in stock
Documents & Guides
PAS PS320R5-W P/S RECEP 3W 20
Overview
PAS PS320R5-W P/S RECEP 3W 20
Also known as: 785007320596, PS320R5-W, PASPS320R5W
Specifications
No Specifications Available