P/S RECEP 3W 20A 125V WT

Item #: 1170588

Cat #: PS320R4-W

UPC: 785007320701

$ 186.64 EA
Company wide:
0 in stock
Documents & Guides
Double pole, Three wire, Pin and Sleeve Receptacle. 20 amp, 125 volt.

Overview

Double pole, Three wire, Pin and Sleeve Receptacle. 20 amp, 125 volt.
Also known as: 785007320701, PS320R4-W, PASPS320R4W

Specifications

Phase: 3
Color: Black
Amps: 20
Material: Thermoplastic
Type: Pin &amp, amp
Phase: 3
Amps: 20
Type: Pin &amp, amp
Color: Black
Material: Thermoplastic