
P&S PS320P5-W P/S PLUG 3W 20A 277V
Item #: 1170585
Cat #: PS320P5-W
UPC: 785007320589
$ 267.88 EA
Company wide:
0
in stock
Documents & Guides
PAS PS320P5-W P/S PLUG 3W 20A
Overview
PAS PS320P5-W P/S PLUG 3W 20A
Also known as: 785007320589, PS320P5-W, PASPS320P5W
Specifications
No Specifications Available