
P&S PS320C5-W P/S CONN 3W 20A 277V
Item #: 1170577
Cat #: PS320C5-W
UPC: 785007320572
$ 297.43 EA
Company wide:
0
in stock
Documents & Guides
PAS PS320C5-W P/S CONN 3W 20A
Overview
PAS PS320C5-W P/S CONN 3W 20A
Also known as: 785007320572, PS320C5-W, PASPS320C5W
Specifications
No Specifications Available