P/S RECEP 3W 100A 125V WT

Item #: 1170567

Cat #: PS3100R4-W

UPC: 785007031003

$ 630.04 EA
Company wide:
0 in stock
Documents & Guides
"Double pole, Three wire, Pin and Sleeve Receptacle. 100 amp, 125 volt.

Overview

"Double pole, Three wire, Pin and Sleeve Receptacle. 100 amp, 125 volt.
Also known as: 785007031003, PS3100R4-W, PASPS3100R4W

Specifications

Phase: 3
Type: Receptacle
Poles: 2
Amps: 100
Color: Gray
Phase: 3
Poles: 2
Color: Gray
Type: Receptacle
Amps: 100