CONNECTOR 400V/32A 3P+N+E IP44

Item #: 1170542

Cat #: 52984

UPC: 785007551587

$ 144.82 EA
Company wide:
0 in stock
Documents & Guides
32 Amp Splashproof (IP 44 suitability) connector, 4 pole 5 wire, red

Overview

32 Amp Splashproof (IP 44 suitability) connector, 4 pole 5 wire, red
Also known as: 785007551587, 52984, PAS52984

Specifications

No Specifications Available