P&S 52243 HYPRA 16A 3P+E 400V PLUG

Item #: 1170530

Cat #: 52243

UPC: 785007522433

$ 79.67 EA
Company wide:
0 in stock
Documents & Guides
PAS 52243 HYPRA 16A 3P+E 400V

Overview

PAS 52243 HYPRA 16A 3P+E 400V
Also known as: 785007522433, 52243, PAS52243

Specifications

No Specifications Available