20A TR Specification Grade Duplex Receptacle, 5-20R, Red

Item #: 1170517

Cat #: TR63-RED

UPC: 785007268041

$ 56.06 EA
Company wide:
0 in stock
Documents & Guides
Tamper Resistant Duplex Receptacle, Specification Grade, 20 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-20R, Back & Side Wire, Red

Overview

Tamper Resistant Duplex Receptacle, Specification Grade, 20 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-20R, Back & Side Wire, Red
Also known as: 785007268041, TR63-RED, PASTR63RED

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Color: Red
NEMA Configuration: 5-20R
Amps: 20