20A TR Specification Grade Single Receptacle, 5-20R, Light Almond

Item #: 1170516

Cat #: TR63-LA

UPC: 785007268058

$ 56.06 EA
Company wide:
0 in stock
Documents & Guides
Tamper Resistant Single Receptacle, Specification Grade, 20 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-20R, Back & Side Wire, Light Almond

Overview

Tamper Resistant Single Receptacle, Specification Grade, 20 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-20R, Back & Side Wire, Light Almond
Also known as: 785007268058, TR63-LA, PASTR63LA

Specifications

Color: Light Almond
Amps: 20
NEMA Configuration: 5-20R
Color: Light Almond
NEMA Configuration: 5-20R
Amps: 20