20A TR Specification Grade Single Receptacle, 5-20R, Gray

Item #: 1170513

Cat #: TR63-GRY

UPC: 785007268034

$ 56.06 EA
Company wide:
0 in stock
Documents & Guides
Tamper Resistant Single Receptacle, Specification Grade, 20 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-20R, Back & Side Wire, Gray

Overview

Tamper Resistant Single Receptacle, Specification Grade, 20 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-20R, Back & Side Wire, Gray
Also known as: 785007268034, TR63-GRY, PASTR63GRY

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Color: Gray
NEMA Configuration: 5-20R
Amps: 20