P&S PS372030-L 20A 347VAC B+S WIRE

Item #: 1170482

Cat #: PS372030-L

UPC: 785007196405

Company wide:
0 in stock
Documents & Guides
PAS PS372030-L 20A 347VAC B+S

Overview

PAS PS372030-L 20A 347VAC B+S
Also known as: 785007196405, PS372030-L, PASPS372030L

Specifications

No Specifications Available