P&S PS372030-I 20A 347VAC B+S WIRE

Item #: 1170481

Cat #: PS372030-I

UPC: 785007196269

Company wide:
0 in stock
Documents & Guides
PAS PS372030-I 20A 347VAC B+S

Overview

PAS PS372030-I 20A 347VAC B+S
Also known as: 785007196269, PS372030-I, PASPS372030I

Specifications

No Specifications Available