P&S PS372010-L 20A 347VAC B+S WIRE

Item #: 1170475

Cat #: PS372010-L

UPC: 785007196399

Company wide:
0 in stock
Documents & Guides
PAS PS372010-L 20A 347VAC B+S

Overview

PAS PS372010-L 20A 347VAC B+S
Also known as: 785007196399, PS372010-L, PASPS372010L

Specifications

No Specifications Available