P&S PS372010 20A 347VAC B+S WIRE CN

Item #: 1170470

Cat #: PS372010

UPC: 785007196184

Company wide:
0 in stock
Documents & Guides
PAS PS372010 20A 347VAC B+S W

Overview

PAS PS372010 20A 347VAC B+S W
Also known as: 785007196184, PS372010, PASPS372010

Specifications

No Specifications Available