P&S PS371530-W 15A 347VAC B+S WIRE

Item #: 1170468

Cat #: PS371530-W

UPC: 785007196085

$ 43.19 EA
Company wide:
0 in stock
Documents & Guides
PAS PS371530-W 15A 347VAC B+S

Overview

PAS PS371530-W 15A 347VAC B+S
Also known as: 785007196085, PS371530-W, PASPS371530W

Specifications

No Specifications Available