P&S PS371530-I 15A 347VAC B+S WIRE

Item #: 1170466

Cat #: PS371530-I

UPC: 785007196078

Company wide:
0 in stock
Documents & Guides
PAS PS371530-I 15A 347VAC B+S

Overview

PAS PS371530-I 15A 347VAC B+S
Also known as: 785007196078, PS371530-I, PASPS371530I

Specifications

No Specifications Available