P&S PS371510-RED 15A 347VAC B+S WIR

Item #: 1170461

Cat #: PS371510-RED

UPC: 785007196054

$ 26.32 EA
Company wide:
0 in stock
Documents & Guides
PAS PS371510-RED 15A 347VAC B

Overview

PAS PS371510-RED 15A 347VAC B
Also known as: 785007196054, PS371510-RED, PASPS371510RED

Specifications

No Specifications Available