P&S PS371510-I 15A 347VAC B+S WIRE

Item #: 1170460

Cat #: PS371510-I

UPC: 785007196016

$ 26.32 EA
Company wide:
0 in stock
Documents & Guides
PAS PS371510-I 15A 347VAC B+S

Overview

PAS PS371510-I 15A 347VAC B+S
Also known as: 785007196016, PS371510-I, PASPS371510I

Specifications

No Specifications Available