P&S PS371510-BK 15A 347VAC B+S WIRE

Item #: 1170458

Cat #: PS371510-BK

UPC: 785007196047

$ 25.77 EA
Company wide:
0 in stock
Documents & Guides
PAS PS371510-BK 15A 347VAC B+

Overview

PAS PS371510-BK 15A 347VAC B+
Also known as: 785007196047, PS371510-BK, PASPS371510BK

Specifications

No Specifications Available