P&S PS30AC3-RPL 30A 120VAC B+S WIRE

Item #: 1170455

Cat #: PS30AC3-RPL

UPC: 785007195958

$ 155.02 EA
Company wide:
0 in stock
Documents & Guides
PAS PS30AC3-RPL 30A 120VAC B+

Overview

PAS PS30AC3-RPL 30A 120VAC B+
Also known as: 785007195958, PS30AC3-RPL, PASPS30AC3RPL

Specifications

No Specifications Available