P&S PS30AC1-RPL 30A 120VAC B+S WIRE

Item #: 1170449

Cat #: PS30AC1-RPL

UPC: 785007195934

$ 80.09 EA
Company wide:
0 in stock
Documents & Guides
PAS PS30AC1-RPL 30A 120VAC B+

Overview

PAS PS30AC1-RPL 30A 120VAC B+
Also known as: 785007195934, PS30AC1-RPL, PASPS30AC1RPL

Specifications

Wattage: 1
Type: Switch
Color: Red
Poles: 1
Amps: 30
Mounting: Wall
Wattage: 1
Color: Red
Amps: 30
Type: Switch
Poles: 1
Mounting: Wall