20A 120/277VAC B+S WIRE 4W LOCK SW W

Item #: 1170445

Cat #: PS20AC4-WL

UPC: 785007266788

$ 113.64 EA
Company wide:
0 in stock
Documents & Guides
4way Lock Switch, Back and, Side Wire, 20amp 120/277volt, White (Key can be removed in both positions)

Overview

4way Lock Switch, Back and, Side Wire, 20amp 120/277volt, White (Key can be removed in both positions)
Also known as: 785007266788, PS20AC4-WL, PASPS20AC4WL

Specifications

Type: Switch
Wattage: 4
Amps: 20
Poles: 4
Color: White
Mounting: Wall
Type: Switch
Amps: 20
Color: White
Wattage: 4
Poles: 4
Mounting: Wall