20A 120/277VAC B+S WIRE 4W SW RED

Item #: 1170443

Cat #: PS20AC4-RED

UPC: 785007195507

$ 101.10 EA
Company wide:
0 in stock
Documents & Guides
4way Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Red

Overview

4way Toggle Switch, Back and, Side Wire, 20amp 120/277volt, Red
Also known as: 785007195507, PS20AC4-RED, PASPS20AC4RED

Specifications

Type: Switch
Poles: 3
Color: Red
Amps: 20
Mounting: Wall
Type: Switch
Color: Red
Mounting: Wall
Poles: 3
Amps: 20