P&S PS20AC4-LA 20A 120/277VAC B+S W

Item #: 1170441

Cat #: PS20AC4-LA

UPC: 785007195491

$ 101.10 EA
Company wide:
0 in stock
Documents & Guides
PAS PS20AC4-LA 20A 120/277VAC

Overview

PAS PS20AC4-LA 20A 120/277VAC
Also known as: 785007195491, PS20AC4-LA, PASPS20AC4LA

Specifications

Type: Switch
Poles: 3
Color: Light Almond
Amps: 20
Mounting: Wall
Type: Switch
Color: Light Almond
Mounting: Wall
Poles: 3
Amps: 20