4-Way Toggle Switch, 20A, 120/277VAC, Brown

Item #: 1170438

Cat #: PS20AC4

UPC: 785007195453

$ 101.10 EA
Company wide:
0 in stock
Documents & Guides
Four-Way Toggle Switch, Industrial Extra Heavy-Duty Specification Grade, 20 Amp, 120/277VAC, Back & Side Wire, Brown

Overview

Four-Way Toggle Switch, Industrial Extra Heavy-Duty Specification Grade, 20 Amp, 120/277VAC, Back & Side Wire, Brown
Also known as: 785007195453, PS20AC4, PASPS20AC4

Specifications

Type: Switch
Poles: 3
Color: Brown
Amps: 20
Mounting: Wall
Type: Switch
Color: Brown
Mounting: Wall
Poles: 3
Amps: 20