20A 120/277VAC B+S WIRE 3W LOCK SW RED

Item #: 1170434

Cat #: PS20AC3-REDL

UPC: 785007266825

$ 76.04 EA
Company wide:
0 in stock
Documents & Guides
3way Lock Switch, Back and, Side Wire, 20amp 120/277vol,t Red (Key can be removed in both positions)

Overview

3way Lock Switch, Back and, Side Wire, 20amp 120/277vol,t Red (Key can be removed in both positions)
Also known as: 785007266825, PS20AC3-REDL, PASPS20AC3REDL

Specifications

Type: Switch
Poles: 2
Color: Red
Amps: 20
Mounting: Wall
Type: Switch
Color: Red
Mounting: Wall
Poles: 2
Amps: 20