3-Way Pilot Switch, 20A, 120V, Clear, Lighted when ON

Item #: 1170429

Cat #: PS20AC3-CPL

UPC: 785007195873

$ 137.13 EA
Company wide:
0 in stock
Documents & Guides
3-Way Pilot Switch, 20A, 120V, Clear, Lighted when ON

Overview

3-Way Pilot Switch, 20A, 120V, Clear, Lighted when ON
Also known as: 785007195873, PS20AC3-CPL, PASPS20AC3CPL

Specifications

Type: Switch
Color: Clear
Poles: 2
Amps: 20
Mounting: Wall
Type: Switch
Poles: 2
Mounting: Wall
Color: Clear
Amps: 20